Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 10 PK

  • Mfr # U01200.037.0450

  • Zoro # G5348691


product price:  $6.89
/pk 10, $0.69/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01200.037.0450
Zoro #
G5348691
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
4-1/2 in
Head Width
9/16 in
Head Height
15/64 in
Min. Thread Length
1 in
Drive Size
9/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC19
Thread Type
Coarse
Proof Load
74,000 to 85,000 psi
Tensile Strength
105,000 psi
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
3/8"-16
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U01200.037.0450 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is typically used to securely join together materials in various industrial applications such as construction, manufacturing, and engineering projects. Made from steel and finished with zinc plating for enhanced durability and corrosion resistance, this globally sourced product adheres to the ASME B18.2.1 dimensional standards designed for compatibility within the specified ranges.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: The length of 4-1/2 inches refers to the maximum depth it can reach when inserted into a material.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality options.
  • Material Grade/Class: The grade 5 classification is based on specific standards relating to strength, hardness, and resistance properties.
  • Rockwell Hardness: A Rockwell Hardness measurement of HRC19 is indicative of its potential hardness or resistance to penetration.
  • Tensile Strength: It has a tensile strength rating of 105,000 psi which represents the theoretical maximum pulling stress that this screw could potentially withstand before failing under ideal conditions.
  • Thread Direction & Size: Right hand thread direction means it tightens clockwise; The thread size is specified as 3/8"-16 which should correspond with appropriately sized nuts or holes in line with standard measurements."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products