Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 25 PK

  • Mfr # U01200.043.0125

  • Zoro # G5348865

CAD Available

product price:  $5.69
/pk 25, $0.23/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
7/16"-14
Head Width
5/8 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01200.043.0125
Zoro #
G5348865
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-14
Fastener Length
1-1/4 in
Head Width
5/8 in
Head Height
9/32 in
Min. Thread Length
1 1/8 in
Drive Size
5/8 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
105,000 psi
Thread Type
Coarse
Rockwell Hardness
HRC19
Proof Load
74,000 to 85,000 psi
Fastener Industry Standards
ASME B18.2.1
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
7/16"-14
Thread Fit
2A
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U01200.043.0125 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is intended for use in a variety of industrial applications including construction, manufacturing, and engineering projects. Made from steel with a zinc-plated finish, it adheres to ASME B18.2.1 dimensional standards and SAE J429 material quality standards.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 1-1/4 inches, the length of this screw suggests the potential depth of insertion into materials.
  • Globally Sourced: Procured from international manufacturers ensuring diverse range options in terms of quality and price.
  • Material Grade/Class: Adheres to Grade 5 standard indicating strength, hardness and resistance properties suitable for various applications.
  • Rockwell Hardness: The Rockwell Hardness rating of HRC19 represents its hardness characteristics under tested conditions.
  • Tensile Strength: With a tensile strength rated at 105,000 psi, this screw is designed to handle substantial stress under specified conditions.
  • Thread Direction & Style: Right hand thread direction means it tightens clockwise; the fully threaded style extends from tip to head which may enhance grip within the assembled materials based on application specifics

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.