Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 10 PK

  • Mfr # U01200.050.0375

  • Zoro # G5348883


product price:  $8.29
/pk 10, $0.83/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U01200.050.0375
Zoro #
G5348883
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
3-3/4 in
Head Width
3/4 in
Head Height
5/16 in
Min. Thread Length
1 1/4 in
Drive Size
3/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC19
Thread Type
Coarse
Proof Load
74,000 to 85,000 psi
Tensile Strength
105,000 psi
Thread Fit
2A
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
1/2"-13
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U01200.050.0375 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is used to securely join together materials in various industrial applications such as construction, manufacturing, and engineering projects. It is designed for compatibility within the specified ranges according to the ASME B18.2.1 dimensional standards.

  • Drive: The external hex drive requires a wrench or socket for installation or removal.
  • Fastener Length: With a length of 3-3/4 inches, this is an indication of its potential insertion depth.
  • Finish: Zinc Plated finish may contribute to durability and corrosion resistance.
  • Globally Sourced: Procured from international manufacturers providing diverse quality and price options.
  • Material: Made from steel which is a factor in the product's strength, durability, and application suitability.
  • Material Grade/Class: Grade 5 standard which suggests certain strength properties that may be suitable for specific industrial needs.
  • Tensile Strength: Rated up to 105,000 psi tensile stress as per manufacturer specifications
  • Thread Direction & Size: Right hand thread direction with size 1/2"-13 intended for precise fitting in specified applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products