Welding Gloves, Gauntlet Cuff, Straight Thumb, A Cowhide, M, 1 PR
Mfr # 6030/M
Zoro # G5352733
product price:Â $28.79
/prKey Features
Cuff Material
Deerskin
Application
Welding
Cuff Style
Gauntlet
Glove Back Material
Deerskin
Glove Leather Grade
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6030/M
Zoro #
G5352733
UPC #
-
Country of Origin
China
Dimensions
Glove Size
M
Glove Length
12 in
Cuff Length
4
Details
Item
Welding Gloves
Cuff Material
Deerskin
Application
Welding
Cuff Style
Gauntlet
Glove Back Material
Deerskin
Glove Leather Grade
A
Palm Material
Cowhide
Thumb Style
Straight
Glove Liner Material
Foam
Color
Gold
Lining Material
Foam
Welding Glove Application
MIG
Use
Welding, Grinding
Stitching Material
Kevlar(R)
Glove Cut
Gunn
Leather Palm Process
Split
Leather Grade
A
Glove Hand Style
Left and Right
Description
Welding Gloves, Welding Glove Application MIG, Leather Palm Material Deerskin, Glove Back Material Deerskin, Glove Length 12 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn, Glove Color Family Yellow, Cuff Gauntlet, Glove Size M, Hand Left and Right, Color Gold, Cuff Material Deerskin, Design Reinforced Straight Thumb For Superior Grip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.