Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 50 PK

  • Mfr # U04104.025.0250

  • Zoro # G5355314


product price:  $9.49
/pk 50, $0.19/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04104.025.0250
Zoro #
G5355314
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
2-1/2 in
Head Width
7/16 in
Head Height
5/32 in
Min. Thread Length
3/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Fastener Industry Standards
ASME B18.2.1
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
1/4"-20
Maximum Temperature
302 Degrees F
Thread Fit
2A
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U04104.025.0250 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are typically used in various industrial applications to securely join materials together. This particular model adheres to the ASME B18.2.1 dimensional standards and requires an external hex drive for installation or removal.

  • Fastener Length: The product has a length of 2-1/2 inches, which may vary depending on the depth of insertion and material used.
  • Finish: The product features a Zinc Yellow finish. Durability, corrosion resistance and aesthetic appeal may vary based on usage conditions.
  • Globally Sourced: Procured from international manufacturers ensuring diverse range of quality and price options.
  • Material: Constructed from steel. Strength, durability, corrosion resistance and suitability depend on the specific application.
  • Material Grade/Class: Adheres to Grade 8 standard indicating strength, hardness and resistance properties suitable for industrial or commercial applications.
  • Tensile Strength: Features a tensile strength rating of 150,000 psi. Durability and suitability are dependent upon use within specified parameters.
  • Thread Direction & Size: Designed with right-hand thread direction that tightens clockwise.Thread size is 1/4"-20; effectiveness in secure fastening depends on proper use within specified guidelines."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.