Fire Hose, Single Jacket, 150 ft Length, 1 in Hose Inside Dia., Polyurethane Hose Tube, Red
Mfr # G541ARMRE150N
Zoro # G5358479
product price:Â $561.99
/ea
Free Shipping & Returns
Key Features
Fire Hose Type
Single Jacket
Fitting Size
1 in x 1 in
Hose Color
Red
Hose Inside Diameter
1 in
Hose Tube Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G541ARMRE150N
Zoro #
G5358479
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
1 in x 1 in
Hose Inside Diameter
1 in
Length
150 ft
Coupling Bowl Size
1-1/4"
Hose Fitting A Size
1 in
Hose Fitting B Size
1 in
Hose Length
150 ft
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Red, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 1 in, Hose Length 150 ft, Hose Tube Material Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 300 psi, Standards NFPA 1961, Burst Pressure 900 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.