Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speco Technologies Classic Speaker Square G86TG1X1

Classic Speaker Square (Discontinued)

  • Mfr # G86TG1X1
  • Zoro # G5358516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G86TG1X1
Zoro #
G5358516
UPC #
-
Country of Origin
China

Dimensions

Overall Height (In.)
3-1/2
Overall Length (In.)
11-5/16
Overall Width (In.)
11-5/16 in

Details

Item
Classic Speaker Square
Enclosure Color
White
Max. Wattage
15
Sensitivity (dB)
90 +/-3
Color
White
Enclosure Material
Metal
Weight (Lbs.)
2.76 lb
Power Taps @ 75V
5W, 2.5W, 1W, 0.5W, 0.25W
Type
Ceiling
Transformer Settings
70/25V (5W, 2.5W, 1W, 0.5W, 0.25W and 8 Ohms)
Frequency Response
85Hz to 20kHz
Impedance (Ohms)
8
For Use With
Amplifiers, Speaker Wire
Watt (RMS)
10
Power Taps @ 25V
5W, 2.5W, 1W, 0.5W, 0.25W

Description

Classic Speaker Square, Ceiling, Overall Height (In.) 3-1/2, Overall Width (In.) 11-5/16, Overall Length (In.) 11-5/16, Enclosure Color White, Enclosure Material Metal, 10 Watt (RMS), Max. Wattage 15, Sensitivity (dB) 90 +/-3, Impedance (Ohms) 8, Transformer Settings 70/25V (5W, 2.5W, 1W, 0.5W, 0.25W and 8 Ohms), 5W, 2.5W, 1W, 0.5W, 0.25W Power Taps @ 25V, 5W, 2.5W, 1W, 0.5W, 0.25W Power Taps @ 75V, Frequency Response 85Hz to 20kHz, Weight (Lbs.) 2.76, For Use With Amplifiers, Speaker Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.