Unified Wheel, 3in dia.x1/4inWx1/4in
Mfr # 66254414832
Zoro # G5358647
product price:Â $15.55
/eaKey Features
Diameter
3 in
Max. RPM
18,000 RPM
Width
1/4 in
Abrasive Material
Aluminum Oxide
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66254414832
Zoro #
G5358647
UPC #
662544148329
Country of Origin
Mexico
Dimensions
Diameter
3 in
Width
1/4 in
Mounting Size
1/4 in
Connector Size
1/4 in
Face Width
1/4 in
Overall Diameter
3 in
Details
Item
Unitized Wheel
Max. RPM
18,000 RPM
Abrasive Material
Aluminum Oxide
Color
Blue
Style
Deburring and Blending
Density
Medium (5)
Series
Bear-Tex Vortex Rapid Blend
Grade
Medium
Mounting Type
Arbor Hole
Abrasive Type
Non-Woven
Maximum Operating Speed
18,100 RPM
Density Rating
Medium (5)
Connector Type
Unthreaded Hole
Resistance Properties
Smear
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Medium (5), Grade Medium, Series Bear-Tex Vortex Rapid Blend, Face Width 1/4 in, Maximum Operating Speed 18,100 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Blue, Resistance Properties Smear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.