This item is Discontinued.

Norton Abrasives Quick Change Disc, 4in, SC, 24-36 Grit 66261016580

Quick Change Disc, 4in, SC, 24-36 Grit (Discontinued)

  • Mfr # 66261016580
  • Zoro # G5359137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261016580
Zoro #
G5359137
UPC #
662610165809
Country of Origin
Mexico

Dimensions

Disc Dia.
4"

Details

Item
Quick Change Disc
Attaching System
TR
Grit
24-36
Grade
Extra Coarse
Abrasive Material
Silicon Carbide
Abrasive Type
Non-Woven
Series
Rapid Strip
Backing Material
Plastic
Color
Black
Max. RPM
8000
Backing Weight
X
Attachment Type
Twist On/Off

Description

Quick Change Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Material Plastic, Backing Weight X, Grade Extra Coarse, Grit 24-36, Series Rapid Strip, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.