Top Lock Distorted Thread Lock Nut, 7/16"-14, Steel, Grade C, Zinc Plated, 15/32 in Ht, 25 PK

  • Mfr # U12910.043.0001

  • Zoro # G5360381


product price:  $5.45
/pk 25, $0.22/ea

Key Features

Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U12910.043.0001
Zoro #
G5360381
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-14
Hex Height
15/32 in
Hex Width
11/16 in
Dia./Thread Size
7/16"-14
Width Across Flats
11/16 in
Nut Height
15/32 in

Details

Item
Lock Nut
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Plated
Standards
IFI-100/107; RoHS Compliant
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Color
Silver
Tensile Strength
150,000 psi
RoHS Compliant
Yes
Pack Size
Small Pack
Resistance Properties
Corrosion Resistant
Made in North America
No
Removable
No
REACH Compliant
Yes
Thread Fit
2B
Rockwell Hardness
HRC 24/32
Manufacturer Location
Globally Sourced
Material Quality Standards
IFI-100/107
Fastener Finish
Zinc
Material Grade
Grade C
Fastener Thread Type
UNC (Coarse)
Nut Style
Top Lock
Basic Material
Steel
Insert Material
Steel
Fastener Thread Direction
Right Hand
Type
Top Lock
Nut Standards
IFI-100/107

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade C, Thread Size 7/16 In.-14, Hex Width 11/16 in, Hex Height 15/32 in, Lock Type Top Lock Distorted Thread, Dimensional Standards IFI-100/107, Material Quality Standards IFI-100/107, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Color Silver, Industry Standards ASME B18.16.6, Insert Material Steel, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products