Flame Resistant Pants, 8.9 cal/sq cm, 7.5 oz 100% Cotton
Mfr # 1441
Zoro # G5360877
product price:Â $93.59
/eaKey Features
Material Trade Name
100% Cotton
ATPV Rating
8.9 cal/sq cm
Fabric Weight
7.5 oz
Maximum Waist Size
38 in
Color
Navy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1441
Zoro #
G5360877
UPC #
690104483528
Country of Origin
Honduras
Dimensions
Maximum Waist Size
38 in
Fits Waist Size
37 in to 39 in
Tag Size
38 x 32
Minimum Waist Size
38 in
Details
Item
Flame Resistant Pants
Material Trade Name
100% Cotton
ATPV Rating
8.9 cal/sq cm
Fabric Weight
7.5 oz
Color
Navy
Inseam
32 in
Standards
NFPA 1975, NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Number of Pockets
12
Waist Closure
Snap, Zipper
Features
Cell Phone/Magazine Pocket on Outside of Cargo Pockets, Comfort Fit Slider Waistband, Double Reinforced Knee with Built in Knee Pad Pockets, Easy Access Drop In Pocket behind Each Cargo Pocket, Expandable Back Pockets with Hook and Loop Closure, Extra Dee
Includes Cargo Pocket
Yes
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7.5 oz, Features Cell Phone/Magazine Pocket on Outside of Cargo Pockets, Comfort Fit Slider Waistband, Double Reinforced Knee with Built in Knee Pad Pockets, Easy Access Drop In Pocket behind Each Cargo Pocket, Expandable Back Pockets with Hook and Loop Closure, Extra Dee, Inseam 32 in, Flame Resistant Cargo Pants, Material Trade Name 100 Percent Cotton, Maximum Waist Size 38 in, Minimum Waist Size 38 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.