Security Safe, 1.01 cu. ft., 117 lb., 1/2 hr. Fire Rating (Discontinued)
- Mfr # AX13036
- Zoro # G5361233
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AX13036
Zoro #
G5361233
UPC #
790272003587
Country of Origin
China
Dimensions
Outside Height
17 1/2 in
Outside Width
18 in
Outside Depth
14 in
Door Plate Thickness
5/16 in
Door Opening Height
13 in
Inside Depth
10 in
Inside Height
12 1/2 in
Door Opening Width
14 1/2 in
Inside Width
14 in
Wall Thickness
1/8 in
Description
Security Safe, Color Black, Net Weight 117 lb, Capacity 1.01 cu ft, 1/2 hr Fire Rating, Water Endurance 0, Material Steel, Finish Gloss, Max. User Codes 2, Number of Shelves 0, Number of Drawers 10, Lock Style Digital Keypad, Number of Bolts 3, Outside Height 17 1/2 in, Outside Width 18 in, Outside Depth 14 in, Inside Height 12 1/2 in, Inside Width 14 in, Inside Depth 10 in, Door Opening Height 13 in, Door Opening Width 14 1/2 in, Battery Life 1 yr, Door Plate Thickness 5/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.