Abrasive Roll, 4" Wx 30 ft. L, 180 to 360G
Mfr # 66261058361
Zoro # G5361431
product price:Â $76.15
/ea
Free Shipping & Returns
Key Features
Overall Length
30 ft
Overall Width
4 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66261058361
Zoro #
G5361431
UPC #
662610583610
Country of Origin
Mexico
Dimensions
Overall Length
30 ft
Overall Width
4 in
Width
4 in
Length
30 ft
Details
Item
General Purpose Fine Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Very Fine
Grit
240 to 360
Backing Material
Nylon
Series
777
Color
Maroon
Product Type
Surface Conditioning Roll
Description
Surface Conditioning Roll, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Color Maroon, Grade Very Fine, Grit 360, Series Bear-Tex 777, Overall Length 30 ft, Overall Width 4 in, Product Type Surface Conditioning Roll, Vacuum Holes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.