Protractor, Plastic, Lined3-1/2in, Trnsprnt
Mfr # 3751
Zoro # G5362052
product price:Â $6.15
/eaKey Features
Material
Plastic
Graduations
1 Degrees
Size
3-1/2 in
Includes
Cut Out Center
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3751
Zoro #
G5362052
UPC #
088359001138
Country of Origin
China
Dimensions
Size
3-1/2 in
Head Length
3 1/2 in
Details
Item
Manual-Reading Protractor
Material
Plastic
Graduations
1 Degrees
Includes
Cut Out Center
Finish
Uncoated
Graduation Type
Lined
Operation Type
Mechanical
Magnetic Head
No
Head Shape
Semi-Circular
Protractor Style
Manual Reading Protractor
Product Type
Manual-Reading Protractor
Angle Measured - Minimum
0 Degrees
Accuracy
0.01in
Angle Measured - Maximum
180 Degrees
Description
This Westcott 3751 Protractor is the ideal tool for checking angles. The 3-1/2 in. size of this plastic protractor allows you to measure both small and large angles. With 1 degrees graduations, you can make precise measurements with ease. It has a manual reading style, which means that you read the scale from left to right. It also has an uncoated finish and semi circular head shape. If you are looking for a manual reading protractor, then look no further than this Westcott 3751 Protractor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.