Concealed Wall Mount Grab Bar, Stainless Steel, Satin

  • Mfr # 8120-001360

  • Zoro # G5362551


product price:  $49.39
/ea

Key Features

Finish
Satin
Type
Concealed Wall Mount
Material
Stainless Steel
Standards
ANSI A117.1
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8120-001360
Zoro #
G5362551
UPC #
-
Country of Origin
China

Dimensions

Width
39"
Height
3-1/4"
Dia.
1 1/2"
Depth
3
Depth (In.)
3
Width (In.)
39
Height (In.)
3-1/4
Bar Diameter
1 1/2 in
Bar Length
36 in
Mounting Flange Diameter
3 in

Details

Finish
Satin
Type
Concealed Wall Mount
Material
Stainless Steel
Standards
ANSI A117.1
Color
Stainless Steel
Weight Capacity
1000 lb.
Item
Grab Bar
Features
Concealed Mounting
Center to Center Hole Distance
2 in
Bar Style
Straight
Mounting Flange Material
Stainless Steel
ADA Compliant
Yes
Includes Mounting Hardware
No
Product Type
Wall Mounted Grab Bar
Bar Material
Stainless Steel

Description

Wall Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/2 in, Bar Length 36 in, Weight Capacity 1,000 lb, ADA Compliant ADA Compliant, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 2 in, Mount Orientation Not Applicable, Includes Mounting Hardware No, Color Silver, Features Concealed Mounting, Includes Torx-Head Mounting Screws, Mounting Flange Diameter 3 in, Mounting Flange Material Stainless Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.