Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 1.04 in I.D. Before Shrinking, Black, 6 in

  • Mfr # 46-328

  • Zoro # G5363872


product price:  $12.35
/pk 5, $2.47/ea

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
1.043 in
Shrink Tubing I.D. After Shrinking
0.5 in
Material
Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
46-328
Zoro #
G5363872
UPC #
783250463282
Country of Origin
United States

Dimensions

Length
6 in
Use with Wire Size
2/0 AWG to 500 MCM
Shrink Tubing Wall Thickness After Shrinking
0.031 in
Use With Wire Size
2/0 AWG to 500 MCM
Wall Thickness After Shrinking
0.03 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
1.043 in
Shrink Tubing I.D. After Shrinking
0.5 in
Material
Polyolefin
Color
Black
Temp. Range
-55° to 125°F
Min. Shrink Temp.
158°F
Max. Voltage
600 V
Flame Retardant
Yes
Shrink Tubing Material Type
Flexible
Features
Flame Retardant, Flexible
Standards
UL
Tubing Wall Type
Thin Wall
Adhesive Lined
No
Shrink Tubing Properties
UV Light Resistant
Dielectric Strength
600 V
Package Style
Individual Pieces
Min. Temp. Rating
-55 Degrees F
Max. Temp. Rating
125 Degrees F
I.D. Before Shrinking
1.04 in
I.D. After Shrinking
0.5 in
Shrink Tube Material Type
Flexible

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 2/0 AWG to 500 MCM, I.D. Before Shrinking 1.04 in, I.D. After Shrinking 0.5 in, Wall Thickness After Shrinking 0.03 in, Length 6 in, Shrink Tubing Properties UV Light-Resistant, Color Black, Temp. Range -55 Degrees to 125 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 158 Degrees F, Dielectric Strength 600 V, Max. Temp. Rating 125 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.