Mesh Task Chair, 22 1/2-, Adjustable, Black

  • Mfr # 452R22

  • Zoro # G5363948


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Seat: Mesh; Base: Nylon
Color
Black
Width
27"
Back Height
19-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
452R22
Zoro #
G5363948
UPC #
-
Country of Origin
China

Dimensions

Width
27"
Back Height
19-1/2"
Overall Height
42"
Overall Depth
27"
Overall Width
27 in
Seat Depth
18 in
Back Width
18 1/2 in
Seat Height Max.
22 1/2 in
Seat Height Min.
19 in
Cushion Thickness
4 in
Seat Width
19"
Seat Height Range
22 1/2-
Maximum Seat Height
22 1/2 in
Maximum Overall Height
42 in
Seat Thickness
4 in
Minimum Seat Height
19 in
Seat-Depth
18"

Details

Style
Task Chair
Material
Seat: Mesh; Base: Nylon
Color
Black
Item
Task Chair
Base Style
5-Star
Number of Glides
0
Assembled/Unassembled
Unassembled
Seat Material
Mesh
Seat Tilt Backward
15 Degrees
Back Tilt Backward
15 Degrees
Back Tilt Forward
15 Degrees
Number of Casters
5
Seat Color
Black
Base Material
Nylon
Back Material
Mesh
Features
Multi Functional
Arm Style
Adjustable
Caster Type
Multisurface
Back Color
Black
Weight Capacity
275 lb.
Base Color
Black
Seat Tilt Forward
15 Degrees
Frame Color
Black
Assembly
Unassembled
Frame Material
Nylon
Office Chair Style
Task Chair
Backrest
Mesh
Tilting Back
Yes
Minimum Seat Tilt
15 Degrees
Number of Arms
2
Seat Adjustments
Height
Support Style
Frame
Rolling
Yes
Adjustable Seat
Yes
Minimum Back Tilt
15 Degrees
Adjustable Arms
Yes
Maximum Back Tilt
15 Degrees
Maximum Seat Tilt
15 Degrees
Number of Casters/Glides
5
Adjustable
Adjustable

Description

Office Chair, Adjustable Arms Yes, Overall Width 27 in, Overall Depth 27 in, Maximum Seat Height 22 1/2 in, Maximum Overall Height 42 in, Seat Color Black, Frame Color Black, Seat Thickness 4 in, Back Color Black, Seat Depth 18 in, Seat Width 19 in, Seat Material Mesh, Back Material Mesh, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Minimum Seat Height 19 in, Tilting Back Yes, Back Height 19 1/2 in, Back Width 18 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.