Door and Butt Hinge, Steel, Full Mortise Mounting, 1 15/16 in Leaf W x 4 1/2 in Leaf H, Dull Chrome

  • Mfr # TA2714 NRP 4-1/2" X 4-1/2"

  • Zoro # G5364046


product price:  $15.49
/ea

Key Features

Corners
Square
Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.134 in
Door Leaf Width
4 1/2 in
Finish
Dull Chrome
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TA2714 NRP 4-1/2" X 4-1/2"
Zoro #
G5364046
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.134 in
Door Leaf Width
4 1/2 in
Required Door Thickness
1-3/4 in
Frame Leaf Height
4 1/2 in
Frame Leaf Width
1 15/16 in
Frame Leaf Thickness
0.134 in
Overall Width
4 1/2 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/4 in
Pin Diameter
5/8 in

Details

Corners
Square
Finish
Dull Chrome
Holes per Leaf
4
Load Capacity
250 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
For Flush Door/Frame/Wall Applications
Item
Door and Butt Hinge
Pin Material
Steel
Fire Rating - Door Hardware
3 hr
Bearing Type
Oil Impregnated
Ligature Resistant
No
Holes
With
Pin Type
Non-Removable
Hardware
Included
Standards
ANSI/BHMA A156.1, NFPA 80, UL Listed
Hand Orientation
Non-Handed
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Fire Rating
3 hr
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated
Resistance Properties
Vandal-Resistant
Mounting Style
Full Mortise
Corner Type
Square
Removable Pin
No
Range of Motion - Maximum
270 Degrees
Number of Holes per Leaf
4

Description

Butt Hinge, Steel, Dull Chrome Finish, 250 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 1 15/16 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Oil Impregnated Bearing Type, Square Corners, Included Hardware, 3 hr Fire Rating - Door Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.