Door and Butt Hinge, Steel, Full Mortise Mounting, 1 15/16 in Leaf W x 4 1/2 in Leaf H, Dull Chrome

  • Mfr # HTA2714 4 1/2 X 4 1/2"

  • Zoro # G5364055


product price:  $30.19
/ea

Key Features

Corners
Square
Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.134 in
Door Leaf Width
4 1/2 in
Finish
Dull Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HTA2714 4 1/2 X 4 1/2"
Zoro #
G5364055
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.134 in
Door Leaf Width
4 1/2 in
Required Door Thickness
1-3/4 in
Frame Leaf Width
1 15/16 in
Frame Leaf Height
4 1/2 in
Frame Leaf Thickness
0.134 in
Overall Width
4 1/2 in
Pin Diameter
9/16 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/4 in

Details

Corners
Square
Finish
Dull Chrome
Holes per Leaf
4
Load Capacity
250 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
Four A Continuous @ 24 V AC or DC per Circuit 16.0 Amps Intermittent Duty (Pulse) for 300 Milliseconds
Ligature Resistant
Yes
Pin Type
Hospital Tip
Holes
With
Hardware
Included
Item
Door and Butt Hinge
Bearing Type
Sleeve
Pin Material
Steel
Standards
ANSI/BHMA 156.7
Fire Rating - Door Hardware
3 hr
Hand Orientation
Non-Handed
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Number of Holes per Leaf
4
Mounting Style
Full Mortise
Fire Rating
3 hr
Range of Motion - Maximum
270 Degrees
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Included
Corner Type
Square

Description

Butt Hinge, Steel, Dull Chrome Finish, 250 lb Load Capacity, With Holes, 4 Holes per Leaf, Yes Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 1 15/16 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Sleeve Bearing Type, Square Corners, Included Hardware, 3 hr Fire Rating - Door Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.