CAD Drawings

Download CAD Files

Power Distribution Block, Open, 1 Pole, 175 A Copper, 1,000 V AC/DC, Screw

  • Mfr # MPDB63131

  • Zoro # G5364274

CAD Available

product price:  $19.99
/ea

Key Features

CAD Drawing
Power Distribution Block Design
Open
For Conductor Material
Aluminum
Maximum Current - Copper Conductor
175 A
Maximum Current - Aluminum Conductor
175 A
Maximum Voltage
1,000 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPDB63131
Zoro #
G5364274
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.08 in
Width
1.05 in
Depth
2.81 in
For Line Copper Wire Size - Maximum
2/0 AWG
For Line Copper Wire Size - Minimum
14 AWG
Overall Width
1.05 in
Overall Depth
2.81 in
For Load Copper Wire Size - Maximum
4 AWG
For Load Aluminum Wire Size - Maximum
4 AWG
For Load Copper Wire Size - Minimum
14 AWG
Overall Length
3.08 in
For Load Aluminum Wire Size - Minimum
14 AWG
For Line Aluminum Wire Size - Minimum
14 AWG
For Line Aluminum Wire Size - Maximum
2/0 AWG
Hole Diameter (Primary)
0.44 in
Hole Diameter (Secondary)
0.25 in
Product Height
2.81 in
Line Side Stud Size
7/16-20 x .55"
Load Side Stud Size
1/2-28 x .38"

Details

Item
Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum
Maximum Current - Copper Conductor
175 A
Maximum Current - Aluminum Conductor
175 A
Maximum Voltage
1,000 V AC/DC
Number of Poles
1
Line Connections/Pole
1
Load Connections/Pole
4
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Screw
Standards
CSA Class 6228-01, RoHS Compliant, UL 1953
Number of Circuits
1
UL 94 Flammability Rating
V-0
Housing Color
Black
Includes
Polycarbonate Safety Covers
Short Circuit Rating (Class J)
200 kA
APPLICATIONS
Splicing cables; Splitting primary power into secondary circuits; Fixed junction tap-off points.
Short Circuit Rating (Class T)
200 kA
Short Circuit Rating (Class RK5)
30 kA
Short Circuit Rating (Class L)
200 kA
Short Circuit Rating (Class G)
60 kA
Short Circuit Rating (Standalone)
10 kA
Number of Openings per Pole (Secondary)
4
Number of Openings per Pole (Primary)
1
Connector Material
Tin-plated Aluminum
Short Circuit Rating (Class CC)
30 kA
Torque Rating (Secondary)
#4-#6 35; #8 25; #10-#14 20
Torque Rating (Primary)
2/0-#6 120; #8-#14 50
Short Circuit Rating (Class RK1)
100 kA
CAD Available
Yes

Description

Power Distribution Block, For Conductor Material Aluminum, Line Connections/Pole 1, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 2/0 AWG, Load Connections/Pole 4, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 4 AWG, Maximum Current - Copper Conductor 175 A, Maximum Voltage 1,000 V AC/DC, Mounting Type Surface Mount, Number of Poles 1, Overall Depth 2.81 in, Overall Length 3.08 in, Overall Width 1.05 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.