Power Distribution Block, Open, 3 Pole, 400 A Copper, 1,000 V AC/DC, Screw

  • Mfr # MPDB66233

  • Zoro # G5364362


product price:  $116.99
/ea
Sold in multiples of 2 for $233.98
Free Shipping & Returns

Key Features

Power Distribution Block Design
Open
For Conductor Material
Copper
Maximum Current - Copper Conductor
400 A
Maximum Current - Aluminum Conductor
400 A
Maximum Voltage
1,000 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPDB66233
Zoro #
G5364362
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.0 in
Depth
3.25 in
Width
5.28 in
Overall Width
5.28 in
Overall Depth
3.25 in
Overall Length
3.08 in
Product Height
3.25 in

Details

Item
Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Copper
Maximum Current - Copper Conductor
400 A
Maximum Current - Aluminum Conductor
400 A
Maximum Voltage
1,000 V AC/DC
Number of Poles
3
Line Connections/Pole
1
Load Connections/Pole
2
Line Side Connection Type
Stud
Load Side Connection Type
Stud
Terminal Material
Copper
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Screw
Standards
CSA Class 6228-01, RoHS Compliant, UL 1953
Number of Circuits
3
Housing Color
Black
UL 94 Flammability Rating
V-0
Includes
Polycarbonate Safety Covers
APPLICATIONS
Splicing cables; Splitting primary power into secondary circuits; Fixed junction tap-off points.
Short Circuit Rating (Class G)
60 kA
Connector Material
Tin-plated Copper
Short Circuit Rating (Class L)
400 kA
Short Circuit Rating (Class J)
400 kA
Short Circuit Rating (Class CC)
30 kA
Short Circuit Rating (Class T)
400 kA
Torque Rating (Primary)
stud
Short Circuit Rating (Class RK1)
200 kA
Number of Openings per Pole (Primary)
1
Short Circuit Rating (Class RK5)
100 kA
Number of Openings per Pole (Secondary)
2
Torque Rating (Secondary)
stud
Short Circuit Rating (Standalone)
10 kA

Description

Power Distribution Block, For Conductor Material Copper, Line Connections/Pole 1, Line Side Stud Size 3/8-16 X 1-1/8, For Line Copper Wire Size - Maximum Not Applicable, Load Connections/Pole 2, Load Side Stud Size 1/4-20 X 1-5/16, For Load Copper Wire Size - Minimum Not Available, For Load Copper Wire Size - Maximum Not Applicable, Maximum Current - Copper Conductor 400 A, Maximum Voltage 1,000 V, Mounting Type Surface, Number of Poles 3, Overall Depth 3.25 in, Overall Length 3.08 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.