Power Distribution Block, Open, 3 Pole, 380 A Copper, 1,000 V AC/DC, Screw

  • Mfr # MPDB66463

  • Zoro # G5364371


product price:  $256.99
/ea
Free Shipping & Returns

Key Features

Power Distribution Block Design
Open
For Conductor Material
Copper
Maximum Current - Copper Conductor
380 A
Maximum Current - Aluminum Conductor
380 A
Maximum Voltage
1,000 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPDB66463
Zoro #
G5364371
UPC #
782001454340
Country of Origin
Mexico

Dimensions

Depth
3.25 in
Width
5.28 in
Length
5.0 in
For Load Copper Wire Size - Minimum
4 AWG
For Line Aluminum Wire Size - Minimum
4 AWG
Overall Depth
3.25 in
For Load Copper Wire Size - Maximum
2 AWG
For Line Copper Wire Size - Maximum
500 kcmil
For Line Copper Wire Size - Minimum
4 AWG
Overall Width
5.28 in
For Load Aluminum Wire Size - Maximum
2 AWG
For Line Aluminum Wire Size - Maximum
500 kcmil
For Load Aluminum Wire Size - Minimum
14 AWG
Overall Length
3.08 in
Hole Diameter (Secondary)
0.31 in
Hole Diameter (Primary)
0.88 in
Product Height
3.25 in
Line Side Stud Size
13/16-16 x 1.06"
Load Side Stud Size
5/16-24 x .38"

Details

Item
Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Copper
Maximum Current - Copper Conductor
380 A
Maximum Current - Aluminum Conductor
380 A
Maximum Voltage
1,000 V AC/DC
Number of Poles
3
Line Connections/Pole
1
Load Connections/Pole
6
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Copper
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Screw
Standards
CSA Class 6228-01, RoHS Compliant, UL 1953
Number of Circuits
3
Housing Color
Black
UL 94 Flammability Rating
V-0
Includes
Polycarbonate Safety Covers
Connector Material
Tin-plated Copper
Torque Rating (Primary)
500-#4 375
Short Circuit Rating (Class G)
60 kA
Short Circuit Rating (Class T)
400 kA
Number of Openings per Pole (Secondary)
6
Short Circuit Rating (Class RK1)
200 kA
Number of Openings per Pole (Primary)
1
Short Circuit Rating (Class CC)
30 kA
Short Circuit Rating (Class J)
400 kA
Short Circuit Rating (Standalone)
10 kA
Short Circuit Rating (Class RK5)
100 kA
APPLICATIONS
Splicing cables; Splitting primary power into secondary circuits; Fixed junction tap-off points.
Torque Rating (Secondary)
#2-#3 50; #4-#6 35; #8 25; #10-#14 20
Short Circuit Rating (Class L)
400 kA

Description

Power Distribution Block, For Conductor Material Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 4 AWG, For Line Copper Wire Size - Maximum 500 kcmil, Load Connections/Pole 6, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 4 AWG, For Load Copper Wire Size - Maximum 2 AWG, Maximum Current - Copper Conductor 380 A, Maximum Voltage 1,000 V, Mounting Type Surface, Number of Poles 3, Overall Depth 3.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.