Power Distribution Block, Open, 1 Pole, 310 A Copper, 1,000 V AC/DC, Screw

  • Mfr # MPDB67661

  • Zoro # G5364396


product price:  $63.89
/ea

Key Features

Power Distribution Block Design
Open
For Conductor Material
Aluminum
Maximum Current - Copper Conductor
310 A
Maximum Current - Aluminum Conductor
310 A
Maximum Voltage
1,000 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPDB67661
Zoro #
G5364396
UPC #
782001452827
Country of Origin
Mexico

Dimensions

Length
5.0 in
Width
1.85 in
Depth
3.25 in
For Line Copper Wire Size - Maximum
350 kcmil
For Load Copper Wire Size - Maximum
2 AWG
Overall Width
1.85 in
Overall Length
3.08 in
For Load Aluminum Wire Size - Maximum
2 AWG
For Load Copper Wire Size - Minimum
14 AWG
Overall Depth
3.25 in
For Load Aluminum Wire Size - Minimum
14 AWG
For Line Copper Wire Size - Minimum
6 AWG
For Line Aluminum Wire Size - Maximum
350 kcmil
For Line Aluminum Wire Size - Minimum
6 AWG
Hole Diameter (Primary)
0.75 in
Product Height
3.25 in
Hole Diameter (Secondary)
0.31 in
Load Side Stud Size
5/16-24 x .38"
Line Side Stud Size
11/16-16 x .88"

Details

Item
Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum
Maximum Current - Copper Conductor
310 A
Maximum Current - Aluminum Conductor
310 A
Maximum Voltage
1,000 V AC/DC
Number of Poles
1
Line Connections/Pole
1
Load Connections/Pole
6
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Screw
Standards
CSA Class 6228-01, RoHS Compliant, UL 1953
UL 94 Flammability Rating
V-0
Housing Color
Black
Number of Circuits
1
Includes
Polycarbonate Safety Covers
Number of Openings per Pole (Primary)
1
Short Circuit Rating (Class RK1)
200 kA
Connector Material
Tin-plated Aluminum
Short Circuit Rating (Class L)
400 kA
Short Circuit Rating (Class T)
400 kA
Short Circuit Rating (Standalone)
10 kA
Short Circuit Rating (Class RK5)
100 kA
Short Circuit Rating (Class G)
60 kA
Number of Openings per Pole (Secondary)
6
Short Circuit Rating (Class CC)
30 kA
Torque Rating (Secondary)
#2-#3 50; #4-#6 35; #8 25; #10-#14 20
APPLICATIONS
Splicing cables; Splitting primary power into secondary circuits; Fixed junction tap-off points.
Short Circuit Rating (Class J)
400 kA
Torque Rating (Primary)
350-#6 275

Description

Power Distribution Block, For Conductor Material Aluminum, Line Connections/Pole 1, For Line Copper Wire Size - Minimum 6 AWG, For Line Copper Wire Size - Maximum 350 kcmil, Load Connections/Pole 6, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2 AWG, Maximum Current - Copper Conductor 310 A, Maximum Voltage 1,000 V AC/DC, Mounting Type Surface Mount, Number of Poles 1, Overall Depth 3.25 in, Overall Length 3.08 in, Overall Width 1.85 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.