Power Distribution Block, Open, 2 Pole, 760 A Copper, 1,000 V AC/DC, Screw

  • Mfr # MPDB69112

  • Zoro # G5364414


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Power Distribution Block Design
Open
For Conductor Material
Aluminum
Maximum Current - Copper Conductor
760 A
Maximum Current - Aluminum Conductor
760 A
Maximum Voltage
1,000 V AC/DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MPDB69112
Zoro #
G5364414
UPC #
782001452513
Country of Origin
Mexico

Dimensions

Width
5.32 in
Depth
3.55 in
Length
5.7 in
For Line Copper Wire Size - Maximum
500 kcmil
Overall Width
5.32 in
For Load Copper Wire Size - Minimum
14 AWG
Overall Length
5.7 in
Overall Depth
3.55 in
For Line Aluminum Wire Size - Minimum
4 AWG
For Load Copper Wire Size - Maximum
4 AWG
For Load Aluminum Wire Size - Minimum
14 AWG
For Line Copper Wire Size - Minimum
4 AWG
For Line Aluminum Wire Size - Maximum
500 kcmil
For Load Aluminum Wire Size - Maximum
4 AWG
Hole Diameter (Primary)
0.88 in
Hole Diameter (Secondary)
0.27 in
Product Height
3.55 in
Load Side Stud Size
5/16-24 x .38"
Line Side Stud Size
13/16-16 x 1.06"

Details

Item
Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum
Maximum Current - Copper Conductor
760 A
Maximum Current - Aluminum Conductor
760 A
Maximum Voltage
1,000 V AC/DC
Number of Poles
2
Line Connections/Pole
2
Load Connections/Pole
12
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Screw
Standards
CSA Class 6228-01, UL 1953
Housing Color
Black
Number of Circuits
2
UL 94 Flammability Rating
V-0
Includes
Polycarbonate Safety Covers
Torque Rating (Secondary)
#4-#8 40; #10-#14 35
Short Circuit Rating (Standalone)
10 kA
Short Circuit Rating (Class T)
800 kA
Short Circuit Rating (Class L)
800 kA
Number of Openings per Pole (Secondary)
12
Short Circuit Rating (Class RK5)
600 kA
Short Circuit Rating (Class RK1)
600 kA
Short Circuit Rating (Class CC)
30 kA
Short Circuit Rating (Class J)
600 kA
Short Circuit Rating (Class G)
60 kA
APPLICATIONS
Splicing cables; Splitting primary power into secondary circuits; Fixed junction tap-off points.
Torque Rating (Primary)
500-#4 500
Number of Openings per Pole (Primary)
2
Connector Material
Tin-plated Aluminum

Description

Power Distribution Block, For Conductor Material Aluminum, Line Connections/Pole 2, For Line Copper Wire Size - Minimum 4 AWG, For Line Copper Wire Size - Maximum 500 kcmil, Load Connections/Pole 12, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 4 AWG, Maximum Current - Copper Conductor 760 A, Maximum Voltage 1,000 V AC/DC, Mounting Type Surface Mount, Number of Poles 2, Overall Depth 3.55 in, Overall Length 5.7 in, Overall Width 5.32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.