This item is Discontinued.

Nite Ize Cell Phone Case, iPhone 5, Turquoise CNT-IP5-69TC

Cell Phone Case, iPhone 5, Turquoise (Discontinued)

  • Mfr # CNT-IP5-69TC
  • Zoro # G5364816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNT-IP5-69TC
Zoro #
G5364816
UPC #
094664026469
Country of Origin
China

Details

Item
Cell Phone Case
Color
Turquoise
Fits Brand
Apple
Material
Lexan Polycarbonate, Stainless Steel
Fits Model
iPhone 5
Includes
S-Biner

Description

Cell Phone Case, Color Turquoise, Includes S-Biner, Material Lexan Polycarbonate, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.