Butt Hinge, Steel, Swing Clear Mounting, 2 3/16 in Leaf W x 5 in Leaf H, Satin Chromium

  • Mfr # HT4A3795 (NRP) 26D 5" STEEL

  • Zoro # G5366146


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Corners
Square
Door Leaf Height
5 in
Door Leaf Thickness
0.19 in
Door Leaf Width
2 1/8 in
Finish
Satin Chromium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT4A3795 (NRP) 26D 5" STEEL
Zoro #
G5366146
UPC #
768684127283
Country of Origin
United States

Dimensions

Door Leaf Height
5 in
Door Leaf Thickness
0.19 in
Door Leaf Width
2 1/8 in
Pin Dia.
3/4"
Required Door Thickness
1 3/4 in
Frame Leaf Thickness
0.19 in
Frame Leaf Height
5 in
Frame Leaf Width
2 3/16 in
Leaf Thickness
0.190 in
Overall Width
5 in
Door Thickness - Maximum
1 3/4 in
Pin Diameter
3/4 in
Door Thickness - Minimum
1 3/4 in

Details

Corners
Square
Finish
Satin Chromium
Holes per Leaf
4
Load Capacity
250 lb
Material
Steel
Mounting
Swing Clear
Orientation
Non Handed
Range of Motion
180 Degrees
Features
Reversible Hinges
Item
Butt Hinge
Pin Material
Steel
Ligature Resistant
Yes
Bearing Type
Oil Impregnated
Holes
With
Fire Rating - Door Hardware
3 hr
Pin Type
Nonremovable
Hardware
Included
Standards
ANSI/BHMA A117.1, NFPA 80
Hand Orientation
Non-Handed
Resistance Properties
Vandal-Resistant
Number of Holes per Leaf
4
Range of Motion - Maximum
180 Degrees
ANSI/BHMA Finish
Satin Chromium-Plated
Mounting Style
Full Mortise
Removable Pin
No
Fire Rating
3 hr
Includes Hardware
Hardware Included
Corner Type
Square

Description

Butt Hinge, Steel, Dull Chrome Finish, 250 lb Load Capacity, With Holes, 4 Holes per Leaf, Yes Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 5 in Door Leaf Height, 5 in Frame Leaf Height, 2 1/8 in Door Leaf Width, 2 3/16 in Frame Leaf Width, 0.19 in Door Leaf Thickness, 0.19 in Frame Leaf Thickness, 1 3/4 in Required Door Thickness, Oil Impregnated Bearing Type, Square Corners, Included Hardware, 3 hr Fire Rating - Door Hardware, Features Reversible Hinges

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.