12" to 20" Stretch Film Dispenser, 22"L

  • Mfr # EP-840

  • Zoro # G5366627


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Includes
System to maximizes stretch of film
Width
4"
Length
22"
Material
Aluminum, Steel
Roll Width
12" to 20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP-840
Zoro #
G5366627
UPC #
-
Country of Origin
United States

Dimensions

Width
4"
Length
22"
Roll Width
12" to 20"
Height
22"
Minimum Roll Width - Dispensers
12 in
Core Size - Stretch Wrap Dispensers
2", 3"
Maximum Roll Width - Dispensers
20 in
Core Size
2 - 3 in
Fits Core Size
3 in
Maximum Roll Width
20 in
Handle Length
15 in
Overall Length
24 in
Minimum Roll Width
12 in

Details

Includes
System to maximizes stretch of film
Item
Stretch Wrap Dispenser
Material
Aluminum, Steel
Features - Stretch Wrap Dispensers
Stretch Bar
Item - Stretch Wrap Dispensers
Stretch Wrap Dispenser
Style - Stretch Wrap Dispensers
Pistol Grip
Dispenser Style
Bar Handle Dispenser
Dispenser Weight
7 lb
For Use With
Pre-stretch and thin gauge cast stretch film

Description

Stretch Wrap Dispenser, Dispenser Style Bar Handle Dispenser, Minimum Roll Width 12 in, Maximum Roll Width 20 in, Fits Core Size 3 in, Dispenser Weight 7 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.