Fork Terminal, #10 Stud Size, 18 AWG, 600 V, Heat Shrink Insulated, Red, 10 PK

  • Mfr # 37124

  • Zoro # G5367266


product price:  $8.15
/pk 10, $0.82/ea

Key Features

Terminal Shape
Standard Fork
Termination Style
Crimp Termination with Heat Shrink
Insulation Color
Red
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
37124
Zoro #
G5367266
UPC #
728974158878
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#10
Overall Length
1.25 in
Tongue Width - Wire Connector
0.3 in
Tongue Length
1.5 in
Tongue Width
0.3 in

Details

Item
Fork Terminal
Terminal Shape
Standard Fork
Termination Style
Crimp Termination with Heat Shrink
Insulation Color
Red
Insulation Coverage
Full Coverage
Insulation Type
Heat Shrink
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Connection Type
Crimp
Terminal Connection
Crimp
Wire Range
22 to 18 AWG
Connection Material
Copper
Max. Voltage
600 V
Seam
Brazed
Terminal Type
Standard
Max. Temp.
221 Degrees F
RoHS Compliant
Yes
Seam Style
Brazed
Barrel Style
Insulation Grip
Special Features
Best Connectors For Visual Checks, Clear Seal Tubing
Contact Finish
Tin
Insulation Material
Nylon

Description

Fork Terminals, Contact Finish Tin, Contact Material Copper, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Heat Shrink, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 18 AWG, Stud Size #10, Termination Style Crimp and Heat Shrink, Tongue Length 1.304 in, RoHS Compliant Yes, Seam Style Brazed, Standards CSA Certified, UL Listed, Barrel Style Insulation Grip, Connection Material Copper, Connection Type Crimp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.