Butt Splice Wire Connector, 14 AWG Max, Blue, Nylon, Polyolefin Insulation, 600 V, 10 PK

  • Mfr # 30330

  • Zoro # G5367485


product price:  $10.59
/pk 10, $1.06/ea

Key Features

Type
Butt Splice
Color
Blue
Minimum Wire Size
16 AWG
Insulation Material
Nylon, Polyolefin
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30330
Zoro #
G5367485
UPC #
728974161083
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Overall Length
1.98 in
Barrel Inside Dia.
0.097 in
Barrel Inside Diameter
0.097 in
For Maximum Wire Size - Solid
14 AWG
For Minimum Wire Size - Solid
16 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Blue
Insulation Material
Nylon, Polyolefin
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
RoHS Compliant
Yes
Material
Copper
Standards
CSA Certified, UL Listed
Seam Style
Brazed
Special Features
CNS Extreme Waterproof Wire Terminals are Designed to Perform in the Harshest Environments
Termination Style
Crimp

Description

Splice Connector, Connection Type Crimp, Insulation Material Nylon/Polyolefin, Insulation Color Blue, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Standards CSA Certified, UL Listed, Termination Style Crimp, Contact Material Copper, Overall Length 1.98 in, RoHS Compliant Yes, Seam Style Brazed, Barrel Inside Diameter 0.097 in, Insulation Type Heat Shrink, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.