Halogen Light Bulb, T4-5/8, 55/65W, PR (Discontinued)
- Mfr # HIB9007 ULTRA MAX
- Zoro # G5368054
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HIB9007 ULTRA MAX
Zoro #
G5368054
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Max. Overall Bulb Length
70"
Light Bulb Dia.
1-3/4"
Max Overall Bulb Length
70"
Description
Halogen Lamp, Bulb Base Type Axial Prefocus (PX29t), Bulb Housing Glass, Bulb Shape T4-5/8, Color Temperature 3500 K, Lumens 1000, Shatter-Resistant No, Voltage 12, Watts 55/65, Bulb Finish Clear, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Indoor/Outdoor Usage Indoor Only, Standards DOT, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.