Zoro Homepage
This item is Discontinued.
Carhartt Work Pants, Men's, 34" Waist, 30" Inseam B136-BLK-34X30

Work Pants, Men's, 34" Waist, 30" Inseam (Discontinued)

  • Mfr # B136-BLK-34X30
  • Zoro # G5369338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B136-BLK-34X30
Zoro #
G5369338
UPC #
035481227950
Country of Origin
Mexico

Dimensions

Fits Waist Size
34 in

Details

Gender
Men's
Item
Work Pants
Inseam
30 in
Color
Black
Material
100% Cotton
Fabric Weight
12 oz
Closure Type
zipper
Number of Outside Pockets
7
Lining Material
Unlined

Description

Work Pants, Gender Men's, Material 100 Percent Cotton, Fabric Weight 12 oz, Lining Material Unlined, Number of Outside Pockets 7, Color Black, Inseam 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.