Floor Marking Tape Polyester 1 in W x 11 mil Thick

  • Mfr # 36UV64

  • Zoro # G5370117


product price:  $11.69
/ea
Sold in multiples of 12 for $140.28

Key Features

Width
1 in
Material
Polyester
Thickness
11 mil
Standards
ASTM 2072, DIN 67510
Performance Temp.
220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36UV64
Zoro #
G5370117
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Thickness
11 mil
Roll Length
30 ft
Diameter
4 1/2 in
Imperial Tape Length
30 ft
Imperial Tape Width
1 in

Details

Item
Floor Marking Tape
Material
Polyester
Standards
ASTM 2072, DIN 67510
Performance Temp.
220 Degrees F
Die Cut Shape
Continuous Roll
Legend
No Legend
Pattern
Striped
Retroreflective Grade
Non-Reflective
Adhesion Strength
72 oz/in
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Safety Tape Color
Black, Ivory Green
Tape Format
Continuous Roll
Tape Color
Black/White
Tape Type
Glow-in-the-Dark
Minimum Tape Performance Temperature
-20 Degrees F
Specifications Met
ASTM
Product Form
Continuous Roll
Adhesion to Steel
72 oz/in
Tape Brand
Approved Vendor
Maximum Tape Performance Temperature
220 Degrees F
Glow In The Dark
Yes
Fluorescent
No
Tape Backing Material
Vinyl

Description

Floor Marking Tape, Continuous Roll, Striped, Black/White, 1 in, 30 ft, 11 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.