Shower Head, 2-5/8" H, 1.25 gpm Flow Rate

  • Mfr # Z7000-S10

  • Zoro # G5370869


product price:  $33.99
/ea

Key Features

Material
Brass
Width
2-5/8"
Height
2-5/8"
Finish
Chrome
Includes
Ball Joint Connector, Non-Removable Flow Compensator
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z7000-S10
Zoro #
G5370869
UPC #
00670240388369
Country of Origin
Taiwan, Province of China

Dimensions

Width
2-5/8"
Height
2-5/8"
Depth
4-3/8"
Manufacturers Warranty Length
3 yr
Fixed Showerhead Thickness
4 3/8 in
Fixed Showerhead Width
1 1/2 in
Connection Size
1/2 in
Face Dia.
2-5/8"

Details

Item
Shower Head
Material
Brass
Finish
Chrome
Includes
Ball Joint Connector, Non-Removable Flow Compensator
Flow Rate
1.25 gpm
Material of Construction
Brass
Features
Nonremovable Flow Compensator Which Keeps Flowrate Constant Regardless Of Water Pressure, Self Cleaning
Connection Type
FNPT
Green Environmental Attribute
Showerhead Flow Rate 2.0 gpm or Less
Standards
ASME A112.18.1, CSA B125.1
Connection
1/2 in NPT
ADA Compliant
Not ADA Compliant
Valve Type
Fixed
Shower Head Type
Wall Mounted
Ligature Resistant
No
Showerhead Type
Wall Mounted
Showerhead Spray Pattern
Regular
Series
Water Saver Z7000-S10
Includes Trim Plate
Trim Plate Not Included
Includes Handheld Showerhead
Handheld Showerhead Not Included
Fixed Showerhead Flow Rate
1.25 gpm
Showerhead Shape
Bulb
Includes Handle
Handle Not Included
Includes Fixed Showerhead
Fixed Showerhead Included
Vandal Resistant Features
Vandal Resistant Showerhead
Compatible Mfr. Model Number
Z7000-S10
Trim Finish
Chrome
Includes Valve
Valve Not Included
Showerhead Material
Plastic
Face Shape
Circle
Showerhead Function
Dual
ADA Compliance
No
Includes Tub Spout
Tub Spout Not Included
CEC Compliant
CEC Compliant
Faucet Body Material
Brass, Plastic
Showerhead Face Color
Chrome
Ligature-Resistant
Not Ligature-Resistant
Compatible Manufacturer Part Number
Z7000-S10
Vandal-Resistant Features
Vandal-Resistant Showerhead

Description

Fixed Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Brass, Plastic, Fixed Showerhead Flow Rate 1.25 gpm, Fixed Showerhead Thickness 4 3/8 in, Fixed Showerhead Width 1 1/2 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 3 yr, Zurn, Water Saver Z7000-S10, 1/2 in FNPT, Showerhead Function Dual, Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.