Depressed Center Cut-Off Wheel, Type 27, 4 in Dia, 0.045 in Thick, 5/8 in Arbor Hole Size, 24 Grit
Mfr # 66252842180
Zoro # G5372062
product price:Â $2.99
/eaKey Features
Wheel Type
Type 27
Overall Diameter
4 in
Overall Thickness
0.045 in
Connector Size
5/8 in
Connector Type
Unthreaded Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66252842180
Zoro #
G5372062
UPC #
662528421806
Country of Origin
United States
Dimensions
Overall Diameter
4 in
Overall Thickness
0.045 in
Connector Size
5/8 in
Details
Item
Depressed Center Cut-Off Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Grit
24
Series
Gemini RightCut
Maximum Operating Speed
15,280 RPM
Application
Ferrous Metal, Gray Iron, Stainless
Primary Material Applicationn
Stainless Steel, Steel
Compatible Tool Type
Angle Grinder
Primary Material Application
Stainless Steel, Steel
Description
Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 4 in, Overall Thickness 0.045 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Gemini RightCut, Wheel Type Type 27, Maximum Operating Speed 15,280 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.