Disposable Lab Frock, Tyvek(R) IsoClean(R), Bound, Knee Length, White, 30 PK

  • Mfr # IC270BWH3X003000

  • Zoro # G5372281


product price:  $267.99
/pk 30, $8.93/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Closure Type
Snaps
Number of Pockets
0
Seam Style
Bound
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IC270BWH3X003000
Zoro #
G5372281
UPC #
-
Country of Origin
Multiple

Dimensions

Named Size
3XL
Length
Knee Length
Size
3XL
Fits Chest Size
43 in to 46 in
Overall Length
39 3/4 in
Thickness
5.9 mil
Maximum Height
76 in
For Height
74 in to 76 in
Minimum Height
74 in
Maximum Chest Size
50 1/4 in
Chest Size - Minimum
46 3/4 in
Height - Minimum
74 in
Chest Size - Maximum
50 1/4 in
Height - Maximum
76 in

Details

Item
Disposable Lab Frock
Color
White
Material
Tyvek(R) IsoClean(R)
Closure Type
Snaps
Number of Pockets
0
Seam Style
Bound
Hazard Protection Type
Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Series
Tyvek IsoClean
Collar Style
Plain
Fabric Weight
1.2 oz/sq yd
Cuff Style
Elastic
Material Performance
Light Duty
Attached Hood
No
Cleanroom Class
Not Rated
Protection Type
Cleanroom
Anti-Static
No
Brand and Series
Dupont Tyvek(R) IsoClean(R)
Gender
Unisex
ISO Class
Not Rated
Pattern
Solid
Material Weight
1.22 oz/sq yd
Garment Style
Lab Frock
Launderable
No
Federal 209E Clean Room Class
Not Rated
Sterile/Non-Sterile
Non-Sterile
Packaging
Bulk
Wrist Closure
Elastic
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Features
Adjustable Snap at Neck
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Liquid Dispersal Type
Splash
Sterilization Status
Non-Sterile
Product Type
Frock
Federal 209E Cleanroom Class
Not Rated
Clean Process Status
Not Clean Processed

Description

Disposable Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 50 1/4 in, Chest Size - Minimum 46 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Elastic, Features Adjustable Snap at Neck, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 74 in, ISO Cleanroom Class ISO 6 (Class 1,000) and above

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products