SAE Plain Ball Hex Key Hex Key, 5/64" Tip Size, 3 29/32 in Long, 39/64 in Short

  • Mfr # 19305

  • Zoro # G5372561


product price:  $3.59
/ea

Key Features

Finish
Chrome
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19305
Zoro #
G5372561
UPC #
037516193056
Country of Origin
United States

Dimensions

Tip Size
5/64"
Arm Length
3 3/16 in
Length Family
Long
Long Arm Length
3 29/32 in
Short Arm Length
39/64 in
Sizes Included
5/64"
Long-Arm-Length
3-29/32"
Arm-Length
3-3/16"
Short-Arm-Length
39/64"
Handle-Length
19/32"
Arm Length - Short
39/64 in
Arm Length - Long
3 29/32 in

Details

Item
Hex Key
Finish
Chrome
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
Handle Type
Plain
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated / Uninsulated
Uninsulated
Blade Material
Alloy steel
Nonsparking
No
Hex/Torx Key Product Grouping
Hex Key
Meets/Exceeds
ANSI/ASME B18.3
Handle Material
Steel
Working Angle
30 Degrees
Handle Color
Gray
Tether Style
Tether Capable
Number of Ball Ends
1
Non-Sparking
No
Number of Tips
2
Driver Material
Alloy Steel
Corrosion Resistant
Yes
Standards
ASME B18.3, GGG-K-275D
Tether Ready
No
Grip Style
Plain
Fastener Holding
No
Non-Magnetic
No
Insulated
No
End Shape
Hex
Key Shape
L
Number of Pieces
1
Handle Shape
L-Handle
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Series
XL Bright
Includes Insulation
Not Insulated

Description

When you need to adjust or tighten fasteners, the EKLIND 19305 SAE Plain Ball Hex Key is the tool for the job. This hex key has a plain handle and an alloy steel blade with a chrome finish. It has a 3 29/32 in arm length and 5/64" tip size. The alloy steel makes it sturdy enough to resist corrosion, while its ball hex shape provides excellent grip when turning fasteners. With this hex key, you will be able to tighten or loosen your fasteners with ease.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.