Low Arc Kitchen Faucet, Manual, 8" Mount, 3 Hole Commercial

  • Mfr # Z871B1-XL

  • Zoro # G5373011


product price:  $262.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z871B1-XL
Zoro #
G5373011
UPC #
670240373440
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr.
Spout Length
5-3/8"
Height
12-1/8"
Overall Height
12 1/8 in
Water Inlet Connection Size
1/2"
Spout Height
12 1/8"
Max. Installation Surface Thickness
2 1/4"
Overall Width
12 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
2 1/4 in
Spout Outlet Height
8 in
Spout Height - Maximum
12 1/8 in

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Low Arc Kitchen Faucet
Standards
ASME A112.18.1 / CSA B125.1
Connection
1/2" NPSM
Flow Outlet Type - Faucet
Aerated
ADA Compliance
ADA Compliant
Series
AquaSpec(R)
Body Material
Cast Brass
Vandal Resistant Features
Vandal Resistant Handles
Faucet Finish
Chrome
Valve Type
Ceramic Disc
Replacement Cartridge
4JPA3 or 4JPA4
Includes
Mounting Hardware
Mounting Type - Faucet
Deck
Faucet Handle Type
Lever
Flow Outlet Type (Faucet)
Aerated
Faucet Spout Shape
Low Arc
Faucet Type
Kitchen Sink Faucet
Power Source
Manual
Residential / Commercial
Commercial
Handle Material
Metal
CEC Compliant
Non CEC Compliant
Faucet Handle Material
Metal
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
8"
Temperature Control
Non-Adjustable Temperature
Spout Reach
5-3/8"
Replacement Cartridge Mfr. Model Number
59517005, 59517006
Faucet Body Material
Cast Brass
Faucet Activation
Manual
Ligature Resistant
No
Application
Commercial
Pressure - Maximum
125 psi
Product Type
Faucet
Flow Type
Spray
Warranty
3 yr
Operation Method
Manual
Spout Shape
Gooseneck
Compatible Cartridge Manufacturer Part Number
59517005, 59517006
Flow Rate - Maximum
2.2 gpm
CEC Compliance
Not CEC Compliant
For Location
Kitchen
Mounting Hole Center-to-Center Distance - Minimum
8 in
Number of Mounting Holes
3
Temperature - Maximum
180 Degrees F
Mounting Hole Center-to-Center Distance - Maximum
8 in
Vandal Resistance
Vandal-Resistant Handle
Ligature Resistance
Not Ligature-Resistant
For Water Temperature
Hot/Cold
Inlet Connection Type
NPSM
Legend Style
Color

Description

Item Low Arc Kitchen Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.