Floor Marking Tape Polyester 6 in W x 11 mil Thick
Mfr # ZGL6X10
Zoro # G5375017
product price:Â $61.99
/ea
Sold in multiples of 12 for $743.88
Key Features
Width
6 in
Material
Polyester
Thickness
11 mil
Standards
ASTM 2072, DIN 67510
Roll Length
30 ft
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZGL6X10
Zoro #
G5375017
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in
Thickness
11 mil
Roll Length
30 ft
Diameter
4 1/2 in
Imperial Tape Length
30 ft
Imperial Tape Width
6 in
Description
Floor Marking Tape, Continuous Roll, Solid, White, 6 in, 30 ft, 11 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.