Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, F15, Indoor, 4.5W, 120V, 2700K 429357

LED Lamp, F15, Indoor, 4.5W, 120V, 2700K (Discontinued)

  • Mfr # 429357
  • Zoro # G5376226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429357
Zoro #
G5376226
UPC #
046677429355
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4-3/8"
Max Overall Bulb Length
4-3/8"

Details

Bulb Color Temp.
2700K
Bulb Shape
F15
Voltage
120
Watts
4.5
Energy Star Compliant
No
Bulb Designation
4.5F15/END/2700-E26 DIM 8/1
Indoor/Outdoor Usage
Indoor Only
Average Bulb Life
25,000 hr.
Item
LED Lamp
Wattage Equivalency
3800W HAL
Color Temperature
2700 K
Light Color
Warm White

Description

LED Lamp,F15,Indoor,4.5W,120V,2700K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.