Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
432591
Zoro #
G5376235
UPC #
046677432591
Country of Origin
China
Dimensions
Bulb Manufacturers Warranty Length
3 yr
Light Bulb Dia.
2"
Max. Overall Bulb Length
2-13/64"
Max Overall Bulb Length
2-13/64"
Description
LED Lamp, MR16, 7W, 2700K, 25deg., GU5.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.