Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, MR16, 7.0W, 3000K, 25deg., GU5.3 432609

LED Lamp, MR16, 7.0W, 3000K, 25deg., GU5.3 (Discontinued)

  • Mfr # 432609
  • Zoro # G5376244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432609
Zoro #
G5376244
UPC #
046677432607
Country of Origin
China

Dimensions

Max Overall Bulb Length
2-13/64"
Max. Overall Bulb Length
2-13/64"
Light Bulb Dia.
2"
Bulb Manufacturers Warranty Length
3 yr

Details

Bulb Base Type
2-Pin (GU5.3)
Bulb Color Temp.
3000K
Bulb Housing
Metal
Bulb Shape
MR16
Bulb Technology
LED
Voltage
12
Watts
7.0
Lumens
420
Bulb Designation
7MRX16/F25 3000 DIM AF
Rough Service
No
Color Tuning
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Item
LED Lamp
Average Bulb Life
40,000 hr.
Bulb Beam Angle
25 Degrees
Three-Way
No
Lighting Technology
LED
For Enclosed Fixtures
No
Bulb Power Source
Plug and Play
Energy Star Compliant
No
Indoor/Outdoor Usage
Indoor Only
Color Rendering Index
80.0
Wattage Equivalency
3800W HAL
Color Temperature
3000 K
Bulb Start Type
Instant
Light Color
White
Shatter-Resistant
No

Description

LED Lamp,MR16,7.0W,3000K,25deg.,GU5.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.