Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, MR16, 10W, 2700K, 35deg., GU5.3 432427

LED Lamp, MR16, 10W, 2700K, 35deg., GU5.3 (Discontinued)

  • Mfr # 432427
  • Zoro # G5376287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432427
Zoro #
G5376287
UPC #
046677432423
Country of Origin
China

Dimensions

Max. Overall Bulb Length
2"
Light Bulb Dia.
2"
Max Overall Bulb Length
2"
Bulb Manufacturers Warranty Length
3 yr

Details

Bulb Base Type
2-Pin (GU5.3)
Bulb Color Temp.
2700K
Bulb Housing
Metal
Bulb Shape
MR16
Bulb Technology
LED
Voltage
12
Watts
10
Lumens
640
For Enclosed Fixtures
No
Bulb Beam Angle
35 Degrees
Lighting Technology
LED
Average Bulb Life
30,000 hr.
Energy Star Compliant
No
Three-Way
No
Indoor/Outdoor Usage
Indoor Only
Color Rendering Index
80.0
Rough Service
No
Bulb Power Source
Plug and Play
Bulb Designation
10MRX16/F35 2700 DIM
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
High Output
Yes
Item
LED Lamp
Wattage Equivalency
3800W HAL
Bulb Start Type
Instant
Shatter-Resistant
No
Color Temperature
2700 K
Light Color
Warm White

Description

LED Lamp, Lamp Shape MR16, Lamp Type Reflector-MR, Dimmable, Base Type 2-Pin (GU5.3), 10 Watts, Voltage 12, Indoor, Initial Lumens 640, Color Temp. 2700K, Light Color Warm White, CRI 80, Average Life 30,000 hr., Max. Overall Length 2.0 In., Lamp Dia. 2 In., Beam Angle 35 Degrees, Lamp Designation 10MRX16/F35 2700 DIM, Energy Star Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.