Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, MR16, 10W, 4000K, 35deg., GU5.3 432443

LED Lamp, MR16, 10W, 4000K, 35deg., GU5.3 (Discontinued)

  • Mfr # 432443
  • Zoro # G5376296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432443
Zoro #
G5376296
UPC #
046677432447
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Max. Overall Bulb Length
2-3/32"
Light Bulb Dia.
2"
Max Overall Bulb Length
2-3/32"

Details

Bulb Base Type
2-Pin (GU5.3)
Bulb Color Temp.
4000K
Bulb Housing
Metal
Bulb Shape
MR16
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Voltage
12
Watts
10.0
Light Appearance
4000 to 4999K, Cool White
Lumens
650
Bulb Beam Angle
35 Degrees
Average Bulb Life
30,000 hr.
Item
LED Lamp
For Enclosed Fixtures
No
Color Tuning
No
Wattage Equivalency
50W HAL
Rough Service
No
High Output
Yes
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Designation
10MRX16/F35 4000 DIM
Green Certification or Other Recognition
ENERGY STAR
Bulb Power Source
Plug and Play
Three-Way
No
Lighting Technology
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Indoor/Outdoor Usage
Indoor Only
Color Rendering Index
80.0
Energy Star Compliant
No
Shatter-Resistant
No
Bulb Start Type
Instant
Color Temperature
4000 K

Description

LED Lamp, MR16, 10W, 4000K, 35deg.,GU5.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.