Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
432674
Zoro #
G5376314
UPC #
046677432676
Country of Origin
China
Dimensions
Light Bulb Dia.
2"
Bulb Manufacturers Warranty Length
3 yr
Max Overall Bulb Length
2-13/64"
Max. Overall Bulb Length
2-13/64"
Description
LED Lamp, Bulb Shape MR16, Dimmable Yes, Metal Bulb Housing, Bulb Base Type 2-Pin (GU5.3), 7.0 Watts, Bulb Color Temp. 4000K, LED, Light Appearance 4000 to 4999K, Cool White, Average Bulb Life 40,000 hr., Color Rendering Index 80, Bulb Type Reflector, Bulb Beam Angle 15 Degrees , Color Tuning No, Light Distribution Spot, Voltage 12, Indoor Only, Lumens 440, Max. Overall Bulb Length 2-13/64 In., Light Bulb Dia. 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.