1 gpm Aerator, 13/16"-27 Thread Size, Chrome, Brass

  • Mfr # G63561

  • Zoro # G5377351


product price:  $20.29
/ea

Key Features

Thread Size Type
Male
Thread Size
13/16"-27
Flow Rate
1 gpm
Flow Outlet Type
Spray
Fits Brand
Zurn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G63561
Zoro #
G5377351
UPC #
670240526679
Country of Origin
United States

Dimensions

Thread Size Type
Male
Thread Size
13/16"-27
Connection Size
13/16"-27

Details

Item
Aerator
Flow Rate
1 gpm
Flow Outlet Type
Spray
Fits Brand
Zurn
Finish
Chrome
Standards
ASME A112.18.1/CSA B125.1
Material
Brass
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Aerator Features
Pressure Compensating
Flow Rate (GPM)
1
Type
Male
Material of Construction
Brass
Includes
Spray Outlet
Series
AquaSpec(R)
Features
Pressure Compensating
Product Type
Aerator
Connection Gender
Male
Temperature - Maximum
150 Degrees F
Flow Rate - Maximum
1 gpm
Flow Type
Spray
Pressure - Maximum
125 psi
Compatible Brand
Zurn
Compatible Series
AquaSpec(R)
Vandal Resistance
Not Vandal-Resistant
Compatible Manufacturer Part Number
AquaSpec(R)

Description

Aerator, Thread Size Type Male, Thread Size 13/16 in - 27, Flow Rate 1 gpm, Flow Outlet Type Spray, Chrome Finish, Aerator Features Pressure Compensating, Standards ASME A112.18.1, CSA B125.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.