Fork Terminal, #10 Stud Size, 14 AWG, 600 V, Heat Shrink Insulated, Blue, 10 PK

  • Mfr # 30324

  • Zoro # G5377486


product price:  $10.29
/pk 10, $1.03/ea

Key Features

Terminal Shape
Standard Fork
Termination Style
Crimp Termination with Heat Shrink
Insulation Color
Blue
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30324
Zoro #
G5377486
UPC #
728974160901
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#10
Overall Length
1.25 in
Tongue Width - Wire Connector
0.3 in
Tongue Width
0.3 in
Tongue Length
1.5 in

Details

Item
Fork Terminal
Terminal Shape
Standard Fork
Termination Style
Crimp Termination with Heat Shrink
Insulation Color
Blue
Insulation Coverage
Full Coverage
Insulation Type
Heat Shrink
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Wire Range
16 to 14 AWG
Terminal Type
Standard
Max. Voltage
600 V
Connection Type
Crimp
Terminal Connection
Crimp
Max. Temp.
221 Degrees F
Connection Material
Copper
Seam
Brazed
Special Features
Triple Layer of Protection, Waterproof Wire Terminals
Seam Style
Brazed
RoHS Compliant
Yes
Contact Finish
Tin
Insulation Material
Nylon
Barrel Style
Insulation Grip, Strain Relief

Description

Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 14 AWG, Stud Size #10, Termination Style Crimp and Heat Shrink, Tongue Length 1.234 in, RoHS Compliant Yes, Seam Style Brazed, Barrel Style Insulation Grip, Strain Relief, Connection Material Copper, Connection Type Crimp, Insulation Type Heat Shrink

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.