Gooseneck Bathroom Faucet, Sensor, 2-1/4" Mount, 1 Hole

  • Mfr # Z6920-XL-CP8

  • Zoro # G5378377


product price:  $830.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Mounting Hole Center to Center
2-1/4"
Finish
Chrome
Number of Handles
0
Faucet Operation
Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6920-XL-CP8
Zoro #
G5378377
UPC #
889934217759
Country of Origin
Taiwan, Province of China

Dimensions

Spout Length
10"
Height
12"
Manufacturers Warranty Length
3 yr.
Spout Height
12"
Max. Installation Surface Thickness
3"
Water Inlet Connection Size
1/2"
Overall Width
2 1/4 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in
For Surface Thickness - Maximum
3 in
Spout Outlet Height
7 7/8 in
Spout Height - Maximum
7 7/8 in

Details

Number of Holes
1
Mounting Hole Center to Center
2-1/4"
Finish
Chrome
Number of Handles
0
Faucet Operation
Sensor
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
None
Item
Gooseneck Bathroom Faucet
Body Material
Brass
Valve Type
Ball
Replacement Cartridge
4UZP3
Includes
8 in Cover Plate, In-Line Filter
ADA Compliance
ADA Compliant
Faucet Handle Type
None
Faucet Type
Bathroom Sink Faucet
Connection
3/8" FNPT
Flow Outlet Type - Faucet
Aerated
Standards
ADA/Lead Free
Series
AquaSense(R)
Mounting Type - Faucet
Deck
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Vandal Resistant Features
Vandal Resistant Outlet
Flow Outlet Type (Faucet)
Aerated
Faucet Finish
Chrome
Faucet Spout Shape
Gooseneck
Power Source
Battery
Features
Infrared convergence type proximity sensor
Voltage
6V DC
Sensor Range
1" to 8"
Replacement Cartridge Mfr. Model Number
P6900-SRK
Amps
2.00A
Ligature Resistant
No
CEC Compliant
CEC Compliant
Temperature Control
Adjustable Temperature
Faucet Body Material
Cast Brass
Faucet Activation
Motion Sensor
Spout Reach
5-3/8"
Valve Type - Faucets
Solenoid Valve
Max. Mounting Hole Center Distance
8"
Application
Commercial
Sensor Type
Fixed
Current
2 A
Number of Batteries
4
Includes Transformer
Transformer Not Included
CEC Compliance
CEC Compliant
Flow Type
Aerated
Pressure - Maximum
125 psi
Operation Method
Motion Sensor
Includes Batteries
Batteries Included
Inlet Connection Type
NPSM
Sensor Range - Maximum
8 in
Spout Style
Fixed
Compatible Cartridge Manufacturer Part Number
P6900-SRK
Includes Drain
Drain Not Included
Flow Rate - Maximum
0.5 gpm
For Location
Bathroom
Time Out
30 sec
Battery Type
AA
Includes Handle
Handle Not Included
Vandal Resistance
Vandal-Resistant Outlet
Temperature - Maximum
140 Degrees F
Temperature Control Method
Below Deck Temperature Mixing Valve
Ligature Resistance
Not Ligature-Resistant
Spout Shape
Gooseneck
Water Supply Type
Hot and Cold Lines
Warranty
3 yr
Number of Mounting Holes
3
Temperature - Minimum
33 Degrees F
Product Type
Sensor Faucet
Mounting Hole Center-to-Center Distance - Maximum
8 in

Description

Gooseneck,Chrome,Zurn,AquaSense,1.5gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.