Cord Reel w/ Hand Lamp, Spring Retracted, NEMA 5-15R, 14 AWG, Yellow Reel, 50 ft (Formerly LumaPro)

  • Mfr # 443P48

  • Zoro # G5379223


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Winding Method
Spring Retracted
Retractable Cord Length
50 ft
Number of Outlets
3
Retractable Cord Ending Configuration
NEMA 5-15R
Wire Size
14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
443P48
Zoro #
G5379223
UPC #
-
Country of Origin
Multiple

Dimensions

Retractable Cord Length
50 ft
Wire Size
14 AWG
Overall Width
16 7/8 in
Overall Depth
7 in
Overall Height
13 3/4 in
Feeder Cord Length
4 ft

Details

Item
Cord Reel With Hand Lamp
Winding Method
Spring Retracted
Number of Outlets
3
Retractable Cord Ending Configuration
NEMA 5-15R
Reel Color
Yellow
Cord Color
Yellow
Tension Method
Ratchet Lock
Max. Amps
13A
Grade - Ext. Cords and Outlet Strips
Commercial
Indoor / Outdoor
Indoor
Cord Included
Yes
Watts
1625w
Temp. Range
-58¿~221¿
Holds
3
Slip Ring Rating
13A @ 125V
Feeder Cord Ending
Grounding Plug
Standards
cETLus
Retractable Cord Ending
Triple Tap Connector
Reel Material
Plastic
Enclosed Reel
Yes
Voltage
125V AC
NEC Cord Designation
SJTOW
Location
Indoor
Temp. Rating
-58 to 221¿
Trade Designation
SJTOW
Number of Conductors
3
Gauge/Conductor - Ext. Cords and Outlet Strips
14/3
Voltage - Ext. Cords and Outlet Strips
125VAC
Cord Ending
Triple Tap Connector

Description

Formerly LumaPro.

Extension Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Ending Triple Tap Connector, Retractable Cord Length 50 ft, Reel Color Yellow, Max. Amps 13 A, Wire Size 14 AWG, Cord Color Yellow, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Trade Designation SJTOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 3, Feeder Cord Length 4 ft, Feeder Cord Ending Grounding Plug, Location Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.