Fire Hose, Single Jacket, 50 ft Length, 2 1/2 in Hose Inside Dia., Rubber Hose Tube, MNH Fitting A

  • Mfr # GHI25ARMTEX50NB

  • Zoro # G5380337


product price:  $398.99
/ea
Free Shipping & Returns

Key Features

Fire Hose Type
Single Jacket
Fitting Size
2-1/2 in x 2-1/2 in
Hose Color
Red
Hose Inside Diameter
2 1/2 in
Hose Tube Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHI25ARMTEX50NB
Zoro #
G5380337
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
2-1/2 in x 2-1/2 in
Hose Inside Diameter
2 1/2 in
Length
50 ft
Coupling Bowl Size
2-13/16"
Hose Fitting A Size
2 1/2 in
Hose Fitting B Size
2 1/2 in
Hose Length
50 ft

Details

Item
Fire Hose
Fire Hose Type
Single Jacket
Hose Color
Red
Hose Tube Material
Rubber
Hose Fitting A Type
MNH
Hose Fitting B Type
FNH
Hose Configuration
Coupled Assembly
Jacket Material
Rubber
Coupling Lug Style
Rocker
Compatible Chemicals
Air, Deionized Water, Fresh Water, Salt Water
Working Pressure
250 psi
Burst Pressure
750 psi
Coupling Material
Brass
Lining Material
Rubber
Standards
NFPA 1961
Test Pressure
500 psi
Hose Fittings
Brass 2-13/16 in MNH x Brass 2-13/16 in FNH
Hose Cover Material
Rubber
Hose Fitting A Material
Brass
Hose Fitting B Material
Brass
Fitting Material
Brass x Brass
For Media Type
Air, Water
Maximum Working Pressure at 70F
250 psi
Operating Temperature Range
-4 Degrees to 176 Degrees F
Fitting Configuration
MNH x FNH

Description

Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Brass x Brass, Fitting Type MNH x FNH, Hose Color Red, Hose Fitting A Material Brass, Hose Fitting A Type MNH, Hose Fitting B Material Brass, Hose Fitting B Type FNH, Hose Inside Diameter 2 1/2 in, Hose Length 50 ft, Hose Tube Material Rubber, Jacket Material Rubber, Maximum Working Pressure at 70F 250 psi, Standards NFPA 1961, Burst Pressure 750 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.