Fabric Drafting Chair, 31 1/2-, No Arm, Black

  • Mfr # 452R15

  • Zoro # G5380529


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Arm Style
No Arm
Seat Color
Black
Seat Material
Fabric
Overall Height
49"
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452R15
Zoro #
G5380529
UPC #
-
Country of Origin
China

Dimensions

Overall Height
49"
Overall Width
24 in
Overall Depth
26-1/2"
Seat Depth
18 in
Back Height
16-1/2"
Back Width
17 1/2 in
Cushion Thickness
3 in
Seat Height Max.
31 1/2 in
Seat Height Min.
26 1/2 in
Seat Width
20"
Width
24"
Seat Height Range
31 1/2-
Maximum Overall Height
49 in
Seat Thickness
3 in
Maximum Seat Height
31 1/2 in
Minimum Seat Height
26 1/2 in
Seat-Depth
18"

Details

Item
Drafting Chair
Arm Style
No Arm
Seat Color
Black
Seat Material
Fabric
Back Color
Black
Back Material
Fabric
Caster Type
Multisurface
Frame Material
Nylon
Assembled/Unassembled
Unassembled
Color
Black
Base Color
Black
Number of Glides
0
Base Style
5-Star
Weight Capacity
275 lb.
Seat Tilt Backward
None
Back Tilt Backward
None
Back Tilt Forward
None
Features
Armless
Seat Tilt Forward
None
Number of Casters
5
Base Material
Nylon
Frame Color
Black
Assembly
Unassembled
Office Chair Style
Drafting Chair
Material
Seat, Back: Fabric; Base: Nylon
Style
Drafting Chair
Seat Adjustments
Height
Support Style
Frame
Adjustable Seat
Yes
Number of Casters/Glides
5
Number of Arms
0
Rolling
Yes
Tilting Back
No

Description

Drafting Chair, Adjustable Arms Not Applicable, Overall Width 24 in, Overall Depth 26 1/2 in, Maximum Seat Height 31 1/2 in, Maximum Overall Height 49 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 18 in, Seat Width 20 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 0, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Minimum Seat Height 26 1/2 in, Tilting Back No, Arm Adjustment Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.